
M8-1.25, Class 8, Zinc Yellow, 50 PK
Mfr # M8CSLN8Y-50
Zoro # G814500267
product price: $10.39
/pk 50, $0.21/eaKey Features
Thread Size
M8-1.25
Material Grade/Class
Class 8
Finish
Zinc Yellow
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8CSLN8Y-50
Zoro #
G814500267
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Details
Material Grade/Class
Class 8
Finish
Zinc Yellow
Thread Type
Coarse
Description
Serrated hex flange nuts have serrated washers attached that distribute pressure and are able to provide sfficient grip onto the material it is being mounted to and thus resist loosening. When installing them they require less torque because of the angle of their surrations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.