Shop BOLTSANDNUTS.COM
See all product information
Create Account
M8-1.25 Socket Head Cap Screw, Low Profile, Black Oxide 18-8 Stainless Steel, 25 mm Length, 25 PK
- Mfr # M8C25LSHCS10BO/D-25
- Zoro # G114477030
product price:Â
$
37.99
/pk of 25, $1.52/ea
Key Features
Low Profile Head
Hex Drive
Thread Size
M8-1.25
Screw Length
25 mm
Material
18-8 Stainless Steel
Finish
Black Oxide
Drive Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M8C25LSHCS10BO/D-25
- Zoro #
- G114477030
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Black Oxide
- Head Type
- Low Profile
- Drive Type
- Hex
- System of Measurement
- Metric
- Class
- Class 10.9
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 25 mm
- Drive Size
- 6 mm
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.