M8-1.25, Steel, 15.7 mm Wd, 24.6 mm Lg, 25 PK

  • Mfr # M8CSWNPL/ST-25

  • Zoro # G114478594


product price:  $18.15
/pk 25, $0.73/ea

Key Features

Thread Size
M8-1.25
Material
Steel
Finish
Plain
Base Width
15.7 mm
Base Length
24.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M8CSWNPL/ST-25
Zoro #
G114478594
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Base Width
15.7 mm
Base Length
24.6 mm
Pilot Height
1.9 mm
Base Thickness
3.5 mm

Details

Material
Steel
Finish
Plain

Description

Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.