Zoro Homepage

Not Graded, 3/8"-16 Hex Head Tap Bolt, Plain Brass, 1 in L, 200 PK

  • Mfr # 37C100HTBB/FT-200

  • Zoro # G114451092


product price: $529.99
/pk 200, $2.65/ea
Free Shipping & Returns

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37C100HTBB/FT-200
Zoro #
G114451092
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Thread Type
Coarse

Description

Brass Tap Bolts have great durability, corrosion resistance, and excellent conductivity which makes them a good choice for applications where a low friction fastener is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.