Zoro Homepage

Nylon Insert Lock Nut, M18-2.5, Class 8, Zinc Plated, 5 PK

  • Mfr # M18CHNN8Z-5

  • Zoro # G014505529


product price: $8.89
/pk 5, $1.78/ea

Key Features

Lock Type
Nylon Insert
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18CHNN8Z-5
Zoro #
G014505529
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.5

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse

Description

Nylon Insert Lock Nuts are a type of lock nut that has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.