Shop BOLTSANDNUTS.COM
See all product information
Create Account
Oversized Dowel Pin, 6 mm Nominal Dia, 60 mm L, Alloy Steel, 30 PK
- Mfr # M6X60DPOSAPL-30
- Zoro # G814499226
product price:Â
$
74.15
/pk of 30, $2.47/ea
Key Features
Pin Type
Oversized
System of Measurement
Metric
Nominal Diameter
6 mm
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6X60DPOSAPL-30
- Zoro #
- G814499226
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Dowel Pin
- Pin Type
- Oversized
- System of Measurement
- Metric
- Material
- Alloy Steel
- Finish
- Plain
Dimensions
- Nominal Diameter
- 6 mm
- Shank Length
- 60 mm
Description
Oversized by .001 to fit worn and enlarged holes, and work well as repair and replacement parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.