Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Cad Plt High Carbon Steel, .188 Dia x 1 L x .040 Wall
- Mfr # MS16562-050
- Zoro # G023408064
product price:Â
$
0.51
/ea
Sold in multiples of 100 for
$51.00
Key Features
Wall Thickness
0.04 in
Double Shear Strength (Lbs.)
4400 lb
Rockwell Hardness
HRC 46-53
Standards
MS16562
Material Grade/Class
1070-1090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-050
- Zoro #
- G023408064
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 4400 lb
- Rockwell Hardness
- HRC 46-53
- Standards
- MS16562
- Material Grade/Class
- 1070-1090
- Finish
- Cadmium Plated
- Material
- 1070-1090 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1 in
- Wall Thickness
- 0.04 in
Description
Mil. Spec. MS16562-050 Slotted Spring Pin, Standard Duty - Cadmium Plated High Carbon Steel - 0.188 in Dia x 1.000 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.