
Oversized Dowel Pin, M16 Nominal Dia, 70 mm L, Alloy Steel
Mfr # M16X70DPOSAPL-25
Zoro # G014496551
product price: $363.99
/pk 25, $14.56/ea
Free Shipping & Returns
Key Features
Pin Type
Oversized
System of Measurement
Metric
Nominal Diameter
M16
Shank Length
71 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16X70DPOSAPL-25
Zoro #
G014496551
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
M16
Shank Length
71 mm
Details
Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Metric
Material
Alloy Steel
Finish
Plain
Description
Oversized by .001 to fit worn and enlarged holes, and work well as repair and replacement parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.