Oversized Dowel Pin, M16 Nominal Dia, Alloy Steel, 1 PK
- Mfr # M16X120DPOSAPL-1
- Zoro # G114495645
product price:Â
$
35.59
/ea
Key Features
Pin Type
Oversized
System of Measurement
Metric
Nominal Diameter
M16
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M16X120DPOSAPL-1
- Zoro #
- G114495645
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Diameter
- M16
Details
- Item
- Dowel Pin
- Pin Type
- Oversized
- System of Measurement
- Metric
- Material
- Alloy Steel
- Finish
- Plain
Description
Oversized by .001 to fit worn and enlarged holes, and work well as repair and replacement parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.