Ring Terminal, #10 Stud Size, 10 AWG, 600 V, PVC, Vinyl Insulated, Yellow, 50 PK

  • Mfr # EL-1210-RING10-VY-50

  • Zoro # G314469835


product price:  $11.85
/pk 50, $0.24/ea
Sold in multiples of 2 for $23.70

Key Features

Insulation Color
Yellow
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-1210-RING10-VY-50
Zoro #
G314469835
UPC #
681702237163
Country of Origin
Multiple

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#10

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F

Description

These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.