Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive

  • Mfr # 6D62HWDSSS/410/2-5000

  • Zoro # G814487223


product price:  $420.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Screw Size
#6
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6D62HWDSSS/410/2-5000
Zoro #
G814487223
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
5/8 in

Details

Head Type
Flange Hex
Drive
External Hex
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw

Description

Self drilling screws are commonly used to fasten thin sheet metal to either wood or other metal. Because of the drill point, in most cases they do not require a pilot hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products