Shop BOLTSANDNUTS.COM
See all product information
Create Account
Serrated Lock Nut, 7/16"-20, Steel, Zinc Plated, 100 PK
- Mfr # 43FSLN2Z-100
- Zoro # G114450699
product price:Â
$
42.39
/pk of 100, $0.42/ea
Key Features
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43FSLN2Z-100
- Zoro #
- G114450699
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Lock Type
- Serrated
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Fine
Dimensions
- Thread Size
- 7/16"-20
Description
Serrated hex flange nuts have serrated washers attached that distribute pressure and are able to provide sfficient grip onto the material it is being mounted to and thus resist loosening. When installing them they require less torque because of the angle of their surrations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.