Sheet Metal Screw, #12 x 1-1/2 in, Plain 316 Stainless Steel Flat Head Phillips Drive, 500 PK
- Mfr # 12D150PFHTSSS/316/A-500
- Zoro # G114480535
product price:Â
$
251.99
/pk of 500, $0.50/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12D150PFHTSSS/316/A-500
- Zoro #
- G114480535
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #12
- Fastener Length
- 1-1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- 316 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Description
Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.