Shop BOLTSANDNUTS.COM

Sheet Metal Screw, 3/8" x 1-1/4 in, Zinc Plated Steel Flange Hex Head Hex Drive, 10 PK

  • Mfr # 37D125HHTSZ/A-10

  • Zoro # G614502652


product price:  $12.45
/pk 10, $1.24/ea

Key Features

Flange Hex Head
Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
3/8"
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37D125HHTSZ/A-10
Zoro #
G614502652
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8"
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

Indented Hex Head Screws are a type of screw that is designed to provide secure fastening for sheet metal and other thin materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products