
Sheet Metal Screw, #6-18 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK
Mfr # 6D100POHTSSS/A-100
Zoro # G114486148
product price:Â $17.59
/pk 100, $0.18/eaKey Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6-18
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6D100POHTSSS/A-100
Zoro #
G114486148
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6-18
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.