Shop PRIME-LINE
See all product information
Create Account
Lath Screw, Modified Trus Head, Phillip Drive No. 8 X 1-1/4in Zinc Plated Steel 50PK
- Mfr # 9040258
- Zoro # G900921051
product price:Â
$
11.99
/pk of 50, $0.24/ea
Key Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
#8
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9040258
- Zoro #
- G900921051
- UPC #
- 49793158802
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal, Wood
- Item
- Sheet Metal Screw
- Interior/Exterior
- Interior/Exterior
- Standards
- ASTM C12, ASME B18.6.1
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
- Drive Size
- #8
Description
Lath screws are primarily used to attache metal lath to wood or steel studs. The wide low profile head holds lath securely in place and does not interfere with the plaster/stucco that is applied over the lath. They are also great for installation of corrugated siding panels to steel studs or to attach pre-drilled metal brackets to wood.Size: #8 X 1-1/4 inch Modified Truss Head, Phillips Drive Features wide low profile head Ideal for attaching metal lath to wood or steel studs for stucco/plaster applications Also used to attach corrugated siding panels to steel studs Thread Type: Fine, Point Style: Pierce Specification(s) Met: ASTM C12 & ASME B18.6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.