
Sheet Metal Screw, #8-15 x 5/8 in, Plain 18-8 Stainless Steel Flange Hex Head Hex Drive, 50 PK
Mfr # 8D62HWTSSS/A-50
Zoro # G014504584
product price:Â $12.89
/pk 50, $0.26/eaKey Features
Flange Hex Head
Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8-15
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8D62HWTSSS/A-50
Zoro #
G014504584
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8-15
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.