
Sheet Metal Screw, #8 x 1-5/8 in, Zinc Green Steel Flat Head Combination Phillips/Slotted Drive
Mfr # 8D162CFHCBTSZG-175
Zoro # G814494276
product price:Â $38.19
/pk 175, $0.22/eaKey Features
Flat Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Green
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8D162CFHCBTSZG-175
Zoro #
G814494276
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1-5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Green
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Combo Flat Head Cement Board Screws are a type of screw designed for attaching cement board to wood or light gauge steel studs. They have a flat head and are self-tapping, which means they will require pre-drilling. These screws are ideal for use in high moisture areas such as showers, backsplashes, countertops, and floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.