Shop BOLTSANDNUTS.COM
See all product information
Create Account
Square Head Bolt, Galvanized, 5/16"-18 Thread Size, 3 in Lg, 18 PK
- Mfr # 31C300SHB307G-18
- Zoro # G314443583
product price:Â
$
20.25
/pk of 18, $1.13/ea
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
3 in
Finish
Galvanized
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31C300SHB307G-18
- Zoro #
- G314443583
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Finish
- Galvanized
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Item
- Square Head Bolt
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3 in
Description
Square Head Bolts have square-shaped external wrenching heads, which offer a large bearing area for positive gripping. Theseare best used in tight or dark spaces where a machinist or fabricator must tighten the bolt blind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.