Thread Cutting Screw, #10-24 x 3/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 10C37PPHMSSS/F-50

  • Zoro # G114427257


product price:  $8.59
/pk 50, $0.17/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10C37PPHMSSS/F-50
Zoro #
G114427257
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-24
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

These screws have a wide, domed head with a flat undersideand a point that can cut new threads in a pre-drilled hole in thicker metal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products