Shop BOLTSANDNUTS.COM
See all product information
Create Account
Top Lock Lock Nut, 1/2"-20, Grade 8, Phosphate and Oil, 15 PK
- Mfr # 50FNHFGP-15
- Zoro # G114451917
product price:Â
$
19.49
/pk of 15, $1.30/ea
Key Features
Hex Type
Flange Hex
Lock Type
Top Lock
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50FNHFGP-15
- Zoro #
- G114451917
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Lock Type
- Top Lock
- Material Grade/Class
- Grade 8
- Finish
- Phosphate and Oil
- System of Measurement
- Inch
- Thread Type
- Fine
Dimensions
- Thread Size
- 1/2"-20
Description
Top Lock Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. The top of the nut is crimped to resist vibrational loosening and shock loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.