
U-Drive Screw, #4 x 3/8 in, Zinc Plated Round Head 500 PK
Mfr # 4D37RHDSZ-500
Zoro # G014502009
product price:Â $30.35
/pk 500, $0.06/eaKey Features
Round Head
System of Measurement
Inch
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4D37RHDSZ-500
Zoro #
G014502009
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Round
Finish
Zinc Plated
Item
U-Drive Screw
Description
Drive screws are pressed or hammered into an appropriate-sized cylindrical hole. The spiral threads dig in to the material,creating a relatively secure interference fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.