Wire Terminal, 14 AWG, 600 V, PVC, Vinyl Insulated, Blue, 1000 PK

  • Mfr # EL-1614-PIGGYBACK-VB-1000

  • Zoro # G114471182


product price:  $85.35
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Insulation Color
Blue
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EL-1614-PIGGYBACK-VB-1000
Zoro #
G114471182
UPC #
681702239167
Country of Origin
Multiple

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Terminal
Insulation Color
Blue
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F

Description

These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.