
Wire Terminal, 16 AWG, 600 V, PVC, Vinyl Insulated, Red, 1000 PK
Mfr # EL-2216-PIGGYBACK-VR-1000
Zoro # G114472011
product price:Â $85.35
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Insulation Color
Red
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Piggyback
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EL-2216-PIGGYBACK-VR-1000
Zoro #
G114472011
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Details
Item
Wire Terminal
Insulation Color
Red
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Piggyback
Insulation Coverage
Partial Coverage
Termination Style
Crimp
Terminal Shape
Piggy Back
Description
These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.