
Wood Screw, #6, 1 in, Brass Round Head Phillips Drive, 500 PK
Mfr # 6D100PRHWSB-500
Zoro # G814464682
product price:Â $261.99
/pk 500, $0.52/ea
Free Shipping & Returns
Key Features
Round Head
Phillips Drive
System of Measurement
Inch
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6D100PRHWSB-500
Zoro #
G814464682
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Brass
Item
Wood Screw
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.