Shop BOLTSTER
See all product information
Create Account
MagneticToolMat, 10 in W, 15 in L, Blue
- Mfr # BTS-100005B
- Zoro # G524965394
product price:Â
$
77.59
/ea
Key Features
Number of Pieces
1
Overall Length
15 in
Number of Dividers
4
Divider Height
1 in
Total Load Capacity
8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTS-100005B
- Zoro #
- G524965394
- UPC #
- 860013026745
- Country of Origin
- China
- Item
- Magnetic Tool Mat
- Number of Pieces
- 1
- Number of Dividers
- 4
- Total Load Capacity
- 8 lb
- Series
- 100005
- Material
- Silicone
- Compatible with Product Type
- Rolling Cabinets, Tool Boxes, Tool Chests, Tool Storage Cabinets, Top Chests
- Color
- Blue
- Features
- (6) Rare Earth Magents, Heat and Chemical Resistant up to 500 Degrees F, Organizes Fastners from 4 mm to 20 mm, Proprietary Multi-Hex Pattern
- Shell Material
- Silicone
- Wire Color
- Blue
Dimensions
- Overall Length
- 15 in
- Divider Height
- 1 in
- Overall Height
- 1 in
- Overall Width
- 10 in
- Fits Chest Size
- (6) Rare Earth Magents, Heat and Chemical Resistant up to 500 Degrees F, Organizes Fastners from 4 mm to 20 mm, Proprietary Multi-Hex Pattern
- Length
- 15 in
Description
Magnetic Tool Mat, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model No. Not Applicable, Compatible with Product Type Rolling Cabinets, Tool Boxes, Tool Chests, Tool Storage Cabinets, Top Chests, Divider Height 1 in, Divider Length Not Applicable, Divider Width Not Applicable, Features (6) Rare Earth Magents, Heat and Chemical Resistant up to 500 Degrees F, Organizes Fastners from 4 mm to 20 mm, Proprietary Multi-Hex Pattern, Includes Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Acrylamide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.