1/4 in. Dr. Aluminum Socket Rail, 18 Socket Capacity, Double Sided
- Mfr # W36001
- Zoro # G623310699
product price:Â
$
20.99
/ea
Key Features
Color
Green, Black
Material
Aluminum
Drive Size
1/4 in
Magnetic
No
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36001
- Zoro #
- G623310699
- UPC #
- 39564023873
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Rail-Aluminum
- Color
- Green, Black
- Material
- Aluminum
- Magnetic
- No
- Grade
- Professional
Dimensions
- Drive Size
- 1/4 in
Description
The Performance Tool W36001 1/4-Inch drive Aluminum Socket Rail's clips feature spring loaded ball bearings for easy on and off, double sided for efficient use of space, holds up to 18 1.4-Inch drive sockets.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.