9 Piece Clip Strip .34 Oz Hot Iron Cleaner - Pack of 12, 9PK
- Mfr # 40109-CLP
- Zoro # G524187369
product price:Â
$
64.25
/pk of 9, $7.14/ea
Key Features
Properties
Nonflammable and Non-Toxic
Surfaces for Use On
Metal, Non-Stick, and Silverstone Surfaces
Size
0.34 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40109-CLP
- Zoro #
- G524187369
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 0.34 oz
Details
- Properties
- Nonflammable and Non-Toxic
- Surfaces for Use On
- Metal, Non-Stick, and Silverstone Surfaces
- Item
- Hot Iron Cleaner
Description
Removes melted webs, fusibles, iron-on interfacings, trims, burned-on synthetics, and coating caused by excess starch and detergent build-up from iron sole-plates Cleans while iron is hot Easy and handy to use Makes irons glide easier Safe for all metal, Non-Stick, and Silverstone surfaces Nonflammable and nontoxic .34 oz net weight 2 per card 9 cards per clip strip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.