Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60008
Zoro #
G8217246
UPC #
-
Country of Origin
India
Dimensions
Overall Length (In.)
21-7/10
Overall Width (In.)
12
Overall Height (In.)
6-1/5
Details
Item
Chefs Pan
Type
12"
Capacity (Qt.)
3-1/2
Material
Stainless Steel
Color
Silver
Includes
Lid
Description
Chefs Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.