Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9457
Zoro #
G7465744
UPC #
-
Country of Origin
China
Dimensions
Utensil Length
13 1/2 in
Utensil Width
3 in
Details
Item
Serving Spoon
Serving Utensil Capacity
2.00 oz.
Utensil Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Utensil Handle Color
Stainless Steel
NSF Certified
No
Utensil Color
Stainless Steel
Description
Serving Spoon, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.