Zoro Homepage

Bon 12-109 Knee Pads, Rubber W/HOOK AND LOOP Straps (Pr)

  • Mfr # 12-109

  • Zoro # G1902723


product price: $39.89
/ea

Key Features

Material
Rubber
Color
Red
Item Dimensions (L x W x H)
8.75" x 8.5" x 2.25"
Features
1 Pair Knee Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-109
Zoro #
G1902723
UPC #
743153121092
Country of Origin
China

Dimensions

Item Dimensions (L x W x H)
8.75" x 8.5" x 2.25"

Details

Material
Rubber
Color
Red
Features
1 Pair Knee Pads

Description

Bon 12-109 Knee Pads, Rubber W/HOOK AND LOOP Straps (Pr)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.