Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bon Tool Bon 15-155 Broad Knife, Blue Steel 7", 16" Aluminum Handle 15-155

Bon 15-155 Broad Knife, Blue Steel 7", 16" Aluminum Handle (Discontinued)

  • Mfr # 15-155
  • Zoro # G1769644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-155
Zoro #
G1769644
UPC #
743153151556
Country of Origin
Slovenia

Dimensions

Handle Length (In.)
12"
Width (In.)
7"

Details

Features
Equipped with aluminum handle; Blue steel blade; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Taping Knife
Handle
Metal
Blade Material
Blue Steel

Description

Bon 15-155 Broad Knife - Blue Steel 7-inch - 16-inch Aluminum Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.