Zoro Homepage

Bon 84-761 Scraper With Bracket 8"stainless Steel No Handle

  • Mfr # 84-761

  • Zoro # G1903326


product price: $25.55
/ea

Key Features

Features
400 series stainless steel blade; 8" blunt edge blade is self-sharpening; Used to remove waste from concrete floors and steps; Handle sold separately (#12-332); High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Scraper
Width (In.)
8"
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-761
Zoro #
G1903326
UPC #
743153847619
Country of Origin
India

Dimensions

Width (In.)
8"

Details

Features
400 series stainless steel blade; 8" blunt edge blade is self-sharpening; Used to remove waste from concrete floors and steps; Handle sold separately (#12-332); High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Scraper
Blade Material
Stainless Steel

Description

Bon 84-761 Scraper With Bracket 8-inchStainless Steel No Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.