Shop BON TOOL
See all product information
Create Account
CRICK LEVEL 48 in WITH CLEAR VIALS
- Mfr # 21-343
- Zoro # G524224552
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.015 in
Material
Laminated Wood
Color
Clear
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21-343
- Zoro #
- G524224552
- UPC #
- 743153213438
- Country of Origin
- United States
Dimensions
- Length
- 48 in
Details
- Accuracy
- 0.015 in
- Material
- Laminated Wood
- Item
- Level
- Color
- Clear
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.