Shop BONA
See all product information
Hardwood Floor Cleaner, 1 gal Refill Bottle
Mfr # WM700018174
Zoro # G404417661
product price: $20.59
/eaKey Features
Form
Liquid
Fragrance
Unscented
Container Type
Bottle
Weight
8.8 lbs
Standards
GREENGUARD Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WM700018174
Zoro #
G404417661
UPC #
737025000554
Country of Origin
United States
Dimensions
Size
128 oz
Details
Item
Cleaners & Detergents
Form
Liquid
Fragrance
Unscented
Container Type
Bottle
Weight
8.8 lbs
Standards
GREENGUARD Certified
Primary Chemical
Dowanol DPM
For Use On Surface Material
Sealed Hardwood Floors
Application
Floor Cleaner/Degreaser
For Use On
Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots
Removes
Competitor Cleaners, Dirt, Dust, Grime, Residue, Scum, Water Spots
Description
A professional strength, non-toxic waterborne cleaner is an excellent choice for everyday cleaning of hardwood floors. Safe for use on all unwaxed, polyurethane finished hardwood floors. Dries fast and leaves no dulling residue. pH neutral cleanser is nonflammable. Ready to use cleanser, simply spray and mop.
- • Professional strength, non-toxic waterborne cleaner.
- • Safe for use on all unwaxed, polyurethane finished wood floors.
- • Dries fast; leaves no dulling residue.
- • pH neutral cleanser is nonflammable.
- • Ready to use.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.