12,000 BTU 230V Ductless Mini Split Air Conditioner with Heat Pump

  • Mfr # CRC7000012

  • Zoro # G716552074


product price: $1,439.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Indoor Width
35.1 in
Indoor Height
12.09 in
BtuH Cooling
12,000
CFM Low
190
Outdoor Width
30.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRC7000012
Zoro #
G716552074
UPC #
647330000852
Country of Origin
China

Dimensions

Indoor Width
35.1 in
Indoor Height
12.09 in
Outdoor Width
30.42 in
Indoor Depth
8.39 in
Outdoor Depth
11.31 in
Outdoor Height
23.28 in

Details

BtuH Cooling
12,000
CFM Low
190
CFM High
360
CFM Medium
285
Includes
Indoor Unit, Outdoor Unit, Remote control, Wifi Dongle, Installation kit, Manual
Voltage
230V
Item
Air Conditioner

Description

Stay cool and comfortable in your home or office all year long with the Bonaire Durango Ductless Mini Split Air Conditioner. This mini split AC is equipped with a 12,000 BTU cooling capacity and 13,000 BTU supplemental heater, so you can maintain optimal temperatures in your space throughout every season. Its inverter technology offers better performance and efficiency than traditional compressors, and with its low ambient heating mode, it can operate even in temperatures as low as -4 °F. Plus, its designed to operate quietly in the background so you can keep it running day and night without disrupting your work or sleep routines. The 12,000 BTU mini split AC comes equipped with several helpful features for added convenience: its Wi-Fi compatible, so you can connect it to your network and adjust its settings remotely via your smartphone, tablet, or computer; Turbo Mode automatically sets the AC to its highest output for quick cooling; its Dry Function reduces humidity to improve air quality; and its auto restart resumes the last saved settings after a power outage. It also comes with a child lock for the control pad and a 24-hour timer.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.