Shop All Patio Umbrellas
Bond
9-Ft. Aluminum Crank Market Patio Umbrella - Simply White
Mfr # 59631
Zoro # G208653548
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Simply White
- Fabric Material Polyester
- Overall Size 106.3" L x 94.49" H x 106.3" W
- Pole Material Aluminium
Product Information
- Brand Bond
- MFR # 59631
- Zoro # G208653548
- UPC # 34613596315
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 106.3" L x 94.49" H x 106.3" W |
Details
Description
Add a dazzling bright feature to your deck with a Simply White 9ft. Market Umbrella or give a dynamic look to your patio with this umbrella lighting up the area with a bright white accent, while you relax and sip something refreshing. This 9-foot Market Umbrella is accented with a black frame, both ribbing and pole are coated in rust resistant paint on the aluminum base. The premium quality of this umbrella will become clear as you experience the best of materials and construction. The color-saturated look of the solution-dyed polyester canopy is complemented with the strength of our 100% rustproof aluminum pole and ribbing, and both share the best of solid composition. This quality is carried throughout- even in the details needed to resist any wobble in the auto tilt joint at the top. The crank handle is designed to first open the canopy, and then with continued turning, to adjust the canopy tilt gradually. The goal: to make it easy to open and locate your best angle to cast shade. Sit back and appreciate this 9-foot market umbrella while you sip something cool on the veranda.Features - 1 Vented canopy, will allow hot air to exit, and minimize the umbrella shifting in the wind.2 Dual-action crank first opens and then, with continued cranking, adjusts the canopy; until its angle falls exactly where you like it for optimum shade coverage.3 100% rustproof aluminum pole, premium construction with long-lasting color fast fabric, it will not fade like your last umbrella, and its auto-tilt feature wont wobble, as it is solidly constructed.4 Colorful Fabric is rated UV color fast to 1000 light hours.5 Assembly: 106.3 in. length, 106.3 in. width, 94.49 in. height, and 8.8 lbs.7 Each all-aluminum umbrella features frame includes ribbing and 1.5 in. diameter pole finished in a matte black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seal, Oil (1940560)
- 21ST CENTURY 22 x 35 in XLG Dual Bar Burner Kit (B08A)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- STENS Air Filter For Briggs Stratton 28B700 28C700 8.5 10.5 11.5Hp (100-089)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Green (577490YSZ)
- PURE GARDEN 10-Foot Patio Umbrella, Hunter Green (50-LG1034)
- PURE GARDEN 10-Foot Outdoor Patio Umbrella, Hunter Green (50-LG1176)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Red (194061036976)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Blue (436970)
- RIO Clamp-On Umbrella (UB44-75-1)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Blue (83-OUT5443)
- Bond Patio Umbrellas