Bond

Arabella Water Fountain


product price: $243.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This cascading bouquet of lilies looks up to receive a trickling rainfall from bloom to bloom with the Arabella Fountain. Make a statement of tasteful dcor in your garden with this stunning steel floral design and water element in one. The gentle sounds of the ever-flowing water regale your attention with its quiet manner and elegant design. Bask in the peaceful rainfall-like sound, while sketching the orchids or reading up on the local restaurant reviews. The golden painted finish adds a warm touch of color to the steel arrangement, and the simple square base lifts the stems to a total of 46 in. high. The fountain will do best in the shade, as sunlight encourages algae growth. The added result of creating a shady corner nook with your bakers rack of potted plants or setting it near a favorite reading spot on your covered patio, will be the lovely gift, when you have a moment of solitude, to rest, refresh and enjoy your own little calming oasis, at home.Features - 1 Designed with 100% Galvanized Steel floral stems, leaves, and blooms, with a golden copper painted finish.2 Includes UL Listed Electronic Pump and three white LED lights3 Minor assembly is required, no tools are needed.4 Assembly: 13.78 in. square, 46 in. high, and 15 lbs.5 This fountain will need your protection against frost and heavy rain pooling at the base, or snow, to prevent rusting from prolonged exposure. For longevity, we recommend storage inside during the harshest winter weather.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.