
Bond Steel Triangular Cup Dolly 4200 - Cast Iron Wheels - 1500 Lb. Capacity
Mfr # 4200 DOLLY/CI
Zoro # G205923101
product price: $2,193.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4200 DOLLY/CI
Zoro #
G205923101
UPC #
-
Country of Origin
United States
Description
Bond steel triangular cup dolly 4200 - cast iron wheels - 1500 lb. Capacity triangular cup dollies are used in industrial areas where there is little room to navigate large equipment, including seasonal storage needs. The compact triangular shaped dollies with a cup center; often called cup dollies or cup casters is also useful for equipment moving / construction. the ductile iron wheels are suited for their higher weight capacity and for use on industrial flooring types, in most environments and require no maintenance with their sealed ball bearings. 4" x 2" cast iron wheels have the highest capacity of all the wheels. These wheels are supplied with sealed, no maintenance, ball bearings. These wheels are used in any environment; water, grease, animal fats, oils, commonly used acids, chemicals & cleaning solutions. The wheel has a temperature range of -45 f to 800f features: bright safety yellow powder coat base helps with visibility during use 6" diameter by 2" deep center well supports larger foot plates; with four drain holes allows for use in wash-downs 14" end to end base plate dimension manageable weight of 47 lbs. Each 1500 lbs. Capacity per dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.