Zoro Homepage

Bond Steel Triangular Cup Dolly 4200 - Phenolic Resin Wheels - 1500 Lb. Capacity

  • Mfr # 4200 DOLLY/PH

  • Zoro # G305923124


product price: $2,063.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200 DOLLY/PH
Zoro #
G305923124
UPC #
-
Country of Origin
United States

Description

Bond steel triangular cup dolly 4200 - phenolic resin wheels - 1500 lb. Capacity triangular cup dollies are used in industrial areas where there is little room to navigate large equipment, including seasonal storage needs. The compact triangular shaped dollies with a cup center; often called cup dollies or cup casters is also useful for equipment moving / construction. the phenolic resin wheels are suited for use on industrial flooring types, in most environments and require no maintenance with their sealed ball bearings. 4" x 2" phenolic resin wheels have the same weight capacity of steel, yet incredibly light-weight, impact resistant and will not flat-spot. Wheels are supplied with sealed, no maintenance, ball bearings. These wheels are used when there is a damp but not wet environment and is resistance to grease, animal fats, oils, commonly used acids & cleaning solutions. The wheel has a temperature range of -50 f to 260 f features: bright safety yellow powder coat base helps with visibility during use 6" diameter by 2" deep center well supports larger foot plates; with four drain holes allows for use in wash-downs 14" end to end base plate dimension manageable weight of 37 lbs. Each 1500 lbs. Capacity per dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.