Shop All Plant & Tree Support
Bond
Hand-Tie Plant Ribbons
Mfr # TTL
Zoro # G102693572
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.6
- Material Polyethylene
- Height 0.5
- Width 4.6
Product Information
- Brand Bond
- MFR # TTL
- Zoro # G102693572
- UPC # 34613008108
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 4.6 |
Height | 0.5 |
Width | 4.6 |
Details
Description
These Hand-tie Plant Ribbons provide a sturdy hold with a delicate touch. Priced per roll. Specify length, thickness and width from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 1/2Fnpt Full Popup Head (54027)
- AMERICAN FIRE GLASS Fire Pit Flame Guard for 48" Rectangular Drop in Pan, 53.5"x19.5"x6, Made Of Tempered Safety Glass (FG-AFPP-48)
- BRUNSWICK BILLIARDS Ross Putting Green, Espresso Finish (TOG-ROSS-ES-XX)
- MILWAUKEE TOOL Wand Assembly with Hose for M18 SWITCH TANK Sprayer (49-16-2727)
- BOND Bamboo TeePee Plant Trellis, 72 Inch (TP72)
- BOND Bamboo TeePee Trellis (TP48)
- BOND Bamboo TeePee Trellis (TP60)
- BOND Redwood Tree Stakes, 6 Feet, 25 Pack, Bond KilnDried (436)
- BOND Super Steel Plant and Tree Stakes (SS7-HD)
- BOND Reusable Plastic Plant Markers (342)
- EATON BROTHERS Treekote Tree Wound Dressing (300128)
- Bond Landscaping Materials