This item is Discontinued.

Bond Manufacturing Bond Mfg P - Soft Wire Tie 16 Foot 989696

Bond Mfg P - Soft Wire Tie 16 Foot (Discontinued)

  • Mfr # 989696
  • Zoro # G803983590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989696
Zoro #
G803983590
UPC #
34613004513
Country of Origin
China

Description

SOFT WIRE TIE
  • Ideal for tying plants, vegetables and vines.

  • UPC : 034613004513
    Size : 16 FOOT
    Length : 2.95
    Width : 0.79
    Height : 3.74
    Product Type : Lawn & Garden - Fencing, Edging & Protection / Stakes And Supports
    Shipping Dimensions: 2.95x0.79x3.74

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.