Bond
SS Patio Heater, 20 lb. Tank Cap.
Mfr # 52157
Zoro # G203528483
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Pattern 8 to 10 ft
- Heating Area 300 sq ft
- Patio Heater Style Canopy
- Overall Depth 32 in
- Includes Wheels
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC King Electric Series 2 Forced Air Wall Heater LPW2445T-S2-WD-R White 240V 4500W (LPW2445T-S2-WD-R)
- THERNLUND Pai-7 Commercial Combustion Air (PAI-7)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- DAYTON 34000 BtuH Infrared Patio Heater, NG (21MK93)
- INFORESIGHT CONSUMER PRODUCTS Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black (SCOSYAW15120B)
- DAYTON 31000 BtuH Infrared Patio Heater, LP (21MK94)
- SHINERICH INDUSTRIAL LTD FS Inferno Heater (SRPH68)
- HEATMAXX 36,000 BTU Deluxe Patio Heater (SRPH68)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- Bond Patio Heaters