Shop BONDHUS

116-10937 Blx 13 .050-3-8 Ball-Driver L-Wrench 13 Pc Wrenc

  • Mfr # 116-10937
  • Zoro # G403968775

product price: 
$
32.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116-10937
Zoro #
G403968775
UPC #
37231109370
Country of Origin
United States

Description

  • Tip Size: 0.050" 1/16" 5/64" 3/32" 7/64" 1/8" 9/64" 5/32" 3/16" 7/32" 1/4" 5/16" 3/8".
  • Tip Type: Hex Ball.
  • H andle Type: L-H andle.
  • Material: Steel.
  • Finish: Black.
  • Includes: Holder.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.