Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Hex Bit Socket 80mmL
- Mfr # 446+2356
- Zoro # G023580692
original price:Â $13.97 , new price: $12.57 , 10 percent off
new price:Â
$
12.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+2356
- Zoro #
- G023580692
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 16mm Size 1/2 Inch Drive 80mm Length Durable Steel - 446+2356 Professional Hex Bit Socket This 16mm hex bit socket is built for consistent fit, strength, and clear size identification in professional hand tool setups. It combines a 1/2in drive with an 80mm overall length to provide controlled engagement where added reach helps without sacrificing stability. Made from high speed steel with anti-corrosive properties, it is designed for durability under regular shop use. The bit is securely attached while remaining interchangeable, supporting dependable service and straightforward organization in a socket set. Key Benefits 16mm hex bit size supports accurate fit and reduced fastener rounding. 1/2in drive interface matches common ratchets, extensions, and torque tools. 80mm overall length provides practical reach while maintaining stable control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size marking improves organization and speeds tool selection. Securely attached yet interchangeable bit design supports reliable, serviceable use. Meets or exceeds ANSI standards for quality expectations in professional environments. Designed for professional technicians and built for long-term heavy use, it offers a dependable balance of strength, identification, and compatibility within a 1/2in drive hex bit socket lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.