Shop BONDHUS

116-12137 13-Pc Hex L-Wrench Setlong .050-3

  • Mfr # 116-12137
  • Zoro # G203957825

product price: 
$
32.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116-12137
Zoro #
G203957825
UPC #
37231121372
Country of Origin
United States

Description

  • Corrosion resistance.
  • Sharper corners for extra grab.
  • Measuring System: Inch.
  • Tip Size: 0.050 in 1/16 in 5/64 in 3/32 in 7/64 in 1/8 in 9/64 in 5/32 in 3/16 in 7/32 in 1/4 in 5/16 in 3/8 in.
  • Tip Type: Hex.
  • Handle Type: L-Handle.
  • Material: Steel.
  • Finish: Black.
  • Length Group: Long.
  • Includes: Holder.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.