T-Handle, PK2
- Mfr # 46511
- Zoro # G325040092
product price:Â
$
9.29
/pk of 2, $4.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Shape
Loop T-Handle
Tether Status
Not Tether Capable
Grip Style
Cushion
Key Shape
T
Finish
ProGuard(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46511
- Zoro #
- G325040092
- UPC #
- 037231465117
- Country of Origin
- United States
- Handle Shape
- Loop T-Handle
- Tether Status
- Not Tether Capable
- Grip Style
- Cushion
- Item
- Hex Key
- Key Shape
- T
- Finish
- ProGuard(TM)
- Includes Insulation
- Not Insulated
- Number of Tips
- 2
- Measurement Type
- SAE
- End Shape
- Hex
- Corrosion-Resistance
- Corrosion-Resistant
Dimensions
- Arm Length - Long
- 9 51/64 in
- Handle Length
- 4 in
- Arm Length - Short
- 4 in
- Tip Size
- 7/32 in
Description
Hex Key, Tip Size 7/32 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 2, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.