Chisel Bit Set, Steel, 10" Bit Size
- Mfr # 48-62-6080
- Zoro # G310936829
product price:Â
$
29.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Bright (Uncoated)
Drill Bit Size
10 in
Application
Construction, Demolition
Sub Brand
SLEDGE(TM)
Series
SLEDGE(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-62-6080
- Zoro #
- G310936829
- UPC #
- 045242596003
- Country of Origin
- Germany
Dimensions
- Drill Bit Size
- 10 in
- Shank Diameter
- 13/32 in
- Head Width
- 3/4 in
- Overall Length
- 13 1/4 in
- Wire Rope Length
- 13 3/4 in
- Length
- 13 1/4 in
Details
- Finish
- Bright (Uncoated)
- Item
- Chisel Bit Set
- Application
- Construction, Demolition
- Sub Brand
- SLEDGE(TM)
- Series
- SLEDGE(TM)
- Material
- Steel
- Shank Type
- SDS-Plus
- Point Type
- Moil/Bull Point, Flat Chisel
- Cutting Application
- Breaking, Chipping
- Product Type
- Chisel Bit Set
- For Workpiece Material
- Concrete
- Compatible Product Type
- SDS Plus Rotary Hammers
- For Tool Type
- Rotary Hammer
- Shell Material
- Steel
Description
SDS-Plus Sledge Bull Pnt,Flat Chisel 2PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.