116-12589 5-64-1-4 Inch Gorilla Grip Foldup Tool Set

  • Mfr # 116-12589
  • Zoro # G603968810
product price: 
$
32.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116-12589
Zoro #
G603968810
UPC #
37231125899
Country of Origin
United States

Description

  • GorrilaGrip handle is up to 40% strong than steel handles.
  • Turn and flip feature no repositioning the tool when working against obstructions.
  • Measuring System: inch.
  • Tip Size: 5/64” 3/32” 7/64” 1/8” 9/64” 5/32” 3/16” 7/32” 1/4”.
  • Tip Type: Hex.
  • Handle Type: Fold-Up.
  • Material: Steel.
  • Finish: Black.
  • Handle Color: Yellow.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews