Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 12164
- Zoro # G724176361
product price:Â
$
3.49
/pk of 5, $0.70/ea
Key Features
Arm Length - Short
27 mm
Measurement Type
Metric
Arm Length - Long
119 mm
End Shape
Hex
Handle Shape
L-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12164
- Zoro #
- G724176361
- UPC #
- 037231121648
- Country of Origin
- United States
- Item
- Hex Key
- Measurement Type
- Metric
- End Shape
- Hex
- Handle Shape
- L-Handle
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Tips
- 2
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 0
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Short
- 27 mm
- Arm Length - Long
- 119 mm
- Length Family
- Long
- Tip Size
- 5 mm
Description
Hex Key, Tip Size 5 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.